6222MC3
Description
6222MC3 DEEP GROOVE BALL BEARING ; 110MM BOREX200MM ODX38MM W SR OPEN 1-ROW
Part # 6222MC3
BDI # 1186659
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5520
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6030MC3
Description
6030MC3 DEEP GROOVE BALL BEARING ; 150MM BOREX225MM ODX35MM W 1-ROW
Part # 6030MC3
BDI # 17757825
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5517
Cage Material:
Bronze
Internal Special Features:
No
Snap Ring:
No
7228BMG
Description
7228BMG ANGULAR CONTACT BALL BEARING ; 140MM BOREX250MM ODX42MM W 1-ROW
Part # 7228BMG
BDI # 1187716
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254226
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6028MC3
Description
6028MC3 DEEP GROOVE BALL BEARING ; 140MM BOREX210MM ODX33MM W 1-ROW
Part # 6028MC3
BDI # 20096683
Features
Enclosure:
Open
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
261880
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
6338MC3
Description
6338MC3 DEEP GROOVE BALL BEARING ; 190MM BOREX400MM ODX78MM W 1-ROW
Part # 6338MC3
BDI # 1186968
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5509
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No