3306J
Description
3306J ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 3306J
BDI # 1185677
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256533
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6007C3
Description
6007C3 DEEP GROOVE BALL BEARING ; 35MM BOREX62MM ODX14MM W 1-ROW
Part # 6007C3
BDI # 1186116
Features
Enclosure:
Open
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5408
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6304C3
Description
6304C3 DEEP GROOVE BALL BEARING ; 20MM BOREX52MM ODX15MM W 1-ROW
Part # 6304C3
BDI # 1186725
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5429
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008C3
Description
6008C3 DEEP GROOVE BALL BEARING ; 40MM BOREX68MM ODX15MM W 1-ROW
Part # 6008C3
BDI # 1412812
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5397
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7306BMPC
Description
7306BMPC ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # 7306BMPC
BDI # 1187757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254242
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)