3306J
Description
3306J ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX30.2MM W 2-ROW
Part # 3306J
BDI # 1185677
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Global Part Number GPN:
256533
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7212BMPC
Description
7212BMPC ANGULAR CONTACT BALL BEARING ; 60MM BOREX110MM ODX22MM W 1-ROW
Part # 7212BMPC
BDI # 1187578
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254197
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7311BYG
Description
7311BYG ANGULAR CONTACT BALL BEARING ; 55MM BOREX120MM ODX29MM W 1-ROW
Part # 7311BYG
BDI # 1187796
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254259
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7306BMPC
Description
7306BMPC ANGULAR CONTACT BALL BEARING ; 30MM BOREX72MM ODX19MM W 1-ROW
Part # 7306BMPC
BDI # 1187757
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254242
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215BYG
Description
7215BYG ANGULAR CONTACT BALL BEARING ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 7215BYG
BDI # 1187623
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254208
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)