2202-2RSTN
Description
2202-2RSTN SELF ALIGNING BALL BEARING ; 15MM BOREX35MM ODX14MM W 2-ROW
Part # 2202-2RSTN
BDI # 1412629
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
14
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1203TN
Description
1203TN SELF ALIGNING BALL BEARING ; 17MM BOREX40MM ODX12MM W 2-ROW
Part # 1203TN
BDI # 1412582
Features
Enclosure:
Open
Outer Race Width - Millimeter:
12
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1306TN
Description
1306TN SELF ALIGNING BALL BEARING ; 30MM BOREX72MM ODX19MM W 2-ROW
Part # 1306TN
BDI # 1412610
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 3 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
1208TN
Description
1208TN SELF ALIGNING BALL BEARING ; 40MM BOREX80MM ODX18MM W 2-ROW
Part # 1208TN
BDI # 1412591
Features
Enclosure:
Open
Outer Race Width - Millimeter:
18
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
2209-2RSTN
Description
2209-2RSTN SELF ALIGNING BALL BEARING ; 45MM BOREX85MM ODX23MM W 2-ROW
Part # 2209-2RSTN
BDI # 1412643
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing