1210KJC3
Description
1210KJC3 SELF ALIGNING BALL BEARING ; 50MM DIA BORE 90MM OD 20MM W 2-ROW
Part # 1210KJC3
BDI # 17757416
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1307KTN
Description
1307KTN SELF ALIGNING BALL BEARING ; 35MM DIA BORE 80MM OD 21MM W 2-ROW
Part # 1307KTN
BDI # 1183785
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2210EKTN
Description
2210EKTN SELF ALIGNING BALL BEARING ; 50MM BOREX90MM ODX23MM W 2-ROW
Part # 2210EKTN
BDI # 1412644
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2208EKTN
Description
2208EKTN SELF ALIGNING BALL BEARING ; 40MM BOREX80MM ODX23MM W 2-ROW
Part # 2208EKTN
BDI # 1412642
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1306KTN
Description
1306KTN SELF ALIGNING BALL BEARING ; 30MM BOREX72MM ODX19MM W 2-ROW
Part # 1306KTN
BDI # 1183782
Features
Enclosure:
Open
Outer Race Width - Millimeter:
19
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing