2220KJ
Description
2220KJ SELF ALIGNING BALL BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 2220KJ
BDI # 1184016
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2315KJ
Description
2315KJ SELF ALIGNING BALL BEARING ; 75MM BOREX160MM ODX55MM W
Part # 2315KJ
BDI # 1184813
Features
Enclosure:
Open
Outer Race Width - Millimeter:
55
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1220KJC3
Description
1220KJC3 SELF ALIGNING BALL BEARING ; 100MM BOREX180MM ODX34MM W 2-ROW
Part # 1220KJC3
BDI # 17757427
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1218KJC3
Description
1218KJC3 SELF ALIGNING BALL BEARING ; 90MM BOREX160MM ODX30MM W 2-ROW
Part # 1218KJC3
BDI # 17757426
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2220KJC3
Description
2220KJC3 SELF ALIGNING BALL BEARING ; 100MM BOREX180MM ODX46MM W 2-ROW
Part # 2220KJC3
BDI # 17762652
Features
Enclosure:
Open
Outer Race Width - Millimeter:
46
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing