1320KJC3
Description
1320KJC3 SELF ALIGNING BALL BEARING ; 100MM BORE 215MM OD 47MM W 2ROW
Part # 1320KJC3
BDI # 17762641
Features
Enclosure:
Open
Outer Race Width - Millimeter:
47
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1222KJ
Description
1222KJ SELF ALIGNING BALL BEARING ; 110MM BORE 200MM OD 38MM W 2ROW
Part # 1222KJ
BDI # 17757428
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
2222KJ
Description
2222KJ SELF ALIGNING BALL BEARING ; 110MM BOREX200MM ODX53MM W
Part # 2222KJ
BDI # 1184125
Features
Enclosure:
Open
Outer Race Width - Millimeter:
53
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing
1222KJC3
Description
1222KJC3 SELF ALIGNING BALL BEARING ; 110MM BOREX200MM ODX38MM W 2-ROW
Part # 1222KJC3
BDI # 17757429
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Allowable Misalignment 2.5 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing