3313J
Description
3313J ANGULAR CONTACT BALL BEARING ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 3313J
BDI # 17757762
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
3315NRMC3
Description
3315NRMC3 ANGULAR CONTACT BALL BEARING ; 75MM BOREX160MM ODX63.5MM W 2-ROW
Part # 3315NRMC3
BDI # 17757765
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5314JC3
Description
5314JC3 ANGULAR CONTACT BALL BEARING ; 70X150X63.5MM 2-ROW
Part # 5314JC3
BDI # 24665086
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Conrad Bearing
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
5313JC3
Description
5313JC3 ANGULAR CONTACT BALL BEARING ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313JC3
BDI # 18208861
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Conrad Bearing
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
40TAC90CSUHPN7 NO GR
Description
40TAC90CSUHPN7 NO GR AC BALL BEARING ; 40MM BOREX90MM ODX20MM W 1-ROW
Part # 40TAC90CSUHPN7 NO GR
BDI # 24666635
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring