7026A5TRDULP4Y
Description
7026A5TRDULP4Y AC BALL BEARING ; 130MM BOREX200MM ODX33MM W 1-ROW
Part # 7026A5TRDULP4Y
BDI # 22997965
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
140BTR10STYNDBLP4A
Description
140BTR10STYNDBLP4A ANGULAR CONTACT BRG ; 140MM BORE 210MM OD 63MM W 1-ROW
Part # 140BTR10STYNDBLP4A
BDI # 21737088
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7224A5TRDUMP4Y
Description
7224A5TRDUMP4Y AC BALL BEARING ; 120MM BOREX215MM ODX40MM W 1-ROW
Part # 7224A5TRDUMP4Y
BDI # 22998909
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7224A5TRDULP4Y
Description
7224A5TRDULP4Y AC BALL BEARING ; 120MM BOREX215MM ODX40MM W 1-ROW
Part # 7224A5TRDULP4Y
BDI # 22998905
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
130BAR10ETYNDBELP4
Description
130BAR10ETYNDBELP4 ANGULAR CONTACT BRG ; 130MM BORE 200MM OUTSIDE DIAMETER 63MM W
Part # 130BAR10ETYNDBELP4
BDI # 24106341
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | EQTF Ball | NSK Robust Series | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring