7206A5TRDUDMP4Y
Description
7206A5TRDUDMP4Y AC BALL BEARING ; 30MM BOREX62MM ODX16MM W 1-ROW
Part # 7206A5TRDUDMP4Y
BDI # 24666780
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
90BER10ETYNDBDLP4
Description
90BER10ETYNDBDLP4 AC BALL BEARING ; 90MM BOREX140MM ODX24 MM W
Part # 90BER10ETYNDBDLP4
BDI # 24666608
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7006A5TRDUDLP4Y
Description
7006A5TRDUDLP4Y AC BALL BEARING ; 30MM BOREX55MM ODX39MM W 1-ROW
Part # 7006A5TRDUDLP4Y
BDI # 24666818
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Angular Contact
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring
30TAC62BDFDC10PN7A
Description
30TAC62BDFDC10PN7A BALL SCREW SUPPRT BRG ; 30MM BORE 62MM OD 2-ROW 45MM W
Part # 30TAC62BDFDC10PN7A
BDI # 21451717
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Plastic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision
Cage Material:
Phenolic
Number of Bearings:
3 (1 Triplex Set)
Raceway Style:
1 Rib Outer Ring