NN3018MBKRE44CC1P4
Description
NN3018MBKRE44CC1P4 CYLINDRICAL RLR BRG ; 90MM BOREX140MM ODX37MM W 2-ROW
Part # NN3018MBKRE44CC1P4
BDI # 1192004
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Global Part Number GPN:
566184
Number of Rows of Rollers:
Double Row
N1015BTCCG5P4
Description
N1015BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 75MM BOREX115MM OD 20MM W 1-ROW
Part # N1015BTCCG5P4
BDI # 1191358
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
566194
Number of Rows of Rollers:
Single Row
N1012BTCCG5P4
Description
N1012BTCCG5P4 CYLINDRICAL ROLLER BEARING ; 60MM BOREX95MM OD 18MM W 1-ROW
Part # N1012BTCCG5P4
BDI # 1191349
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Nylon
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
451241
Number of Rows of Rollers:
Single Row
N1009RXTPKRCC0P4Y
Description
N1009RXTPKRCC0P4Y CYLINDRICAL RLR BRG ; 45MM BOREX75MM ODX16MM W 1-ROW
Part # N1009RXTPKRCC0P4Y
BDI # 1191342
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
PEEK Resin
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series | Special Precision Class P4Y
Global Part Number GPN:
451234
Number of Rows of Rollers:
Single Row
N1006MR1CCG5P4
Description
N1006MR1CCG5P4 CYLINDRICAL RLR BEARING ; 30MM BOREX55MM ODX13MM W 1-ROW
Part # N1006MR1CCG5P4
BDI # 21451841
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No