23222CAME4C2
Description
23222CAME4C2 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8MM W 2-ROW
Part # 23222CAME4C2
BDI # 24666300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22313L11-1EAE4
Description
22313L11-1EAE4 SPHERICAL ROLLER BEARING ; 65MM BOREX140MM ODX48MM W 2-ROW
Part # 22313L11-1EAE4
BDI # 24666192
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
1.89
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22224CAMKDD2E4C3TF
Description
22224CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 120MM BOREX215MM ODX58MM W
Part # 22224CAMKDD2E4C3TF
BDI # 24666180
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
2.283
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23088CAMKP55W507
Description
23088CAMKP55W507 SPHERICAL RLR BEARING ; 440MM BOREX650MM ODX157MM W
Part # 23088CAMKP55W507
BDI # 21736072
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
100BNR10ETYNDBBLP-02
Description
100BNR10ETYNDBBLP-02 AC BALL BEARING ; 100MM BOREX150MM ODX24MM W
Part # 100BNR10ETYNDBBLP-02
BDI # 24445364
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Flush Ground:
No
Contact Angle:
18 Degree
Other Features:
Angular Contact | Ultra High Speed
Cage Material:
Polyamide
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
1 Rib Inner Ring and Outer Ring