23034CDKE4C3
Description
23034CDKE4C3 SPHERICAL ROLLER BEARING ; 170MM BOREX260MM ODX67 MM W 2-ROW
Part # 23034CDKE4C3
BDI # 1184528
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23034CDC3W507
Description
23034CDC3W507 SPHERICAL ROLLER BEARING ; 170MM BOREX260MM ODX67MM W 2-ROW
Part # 23034CDC3W507
BDI # 21734998
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23036CDKE4C4
Description
23036CDKE4C4 SPHERICAL ROLLER BEARING ; 180MM BOREX280MM ODX74MM W 2-ROW
Part # 23036CDKE4C4
BDI # 24666225
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NCF2964VC3
Description
NCF2964VC3 CYLINDRICAL ROLLER BEARING ; 320MM BOREX440MM ODX72MM W
Part # NCF2964VC3
BDI # 24665644
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU334EMC3
Description
NU334EMC3 CYLINDRICAL ROLLER BEARING ; 170MM BOREX360MM ODX72MM W 1-ROW
Part # NU334EMC3
BDI # 20850670
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No