7012A5TRDULP4Y
Description
7012A5TRDULP4Y AC BALL BEARING ; 60MM BOREX95MM ODX18MM W 1-ROW
Part # 7012A5TRDULP4Y
BDI # 22997927
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7209CTRDULP4Y
Description
7209CTRDULP4Y AC BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209CTRDULP4Y
BDI # 22998434
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
35TAC72CSUHPN7
Description
35TAC72CSUHPN7 BALL SCREW SUPPORT BRG ; 35MM BORE 72MM OD 15MM W
Part # 35TAC72CSUHPN7
BDI # 20520438
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact Thrust Bearing | Ball Screw Support | High Capacity
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
7207CTRSUMP4Y
Description
7207CTRSUMP4Y AC BALL BEARING ; 35MM BOREX72MM ODX17MM W 1-ROW
Part # 7207CTRSUMP4Y
BDI # 24666786
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7209A5TRSUMP4Y
Description
7209A5TRSUMP4Y AC BALL BEARING ; 45MM BOREX85MM ODX19MM W 1-ROW
Part # 7209A5TRSUMP4Y
BDI # 24666790
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring