68/800M
Description
68/800M DEEP GROOVE BALL BEARING ; 800MM BOREX980MM ODX82MM W 1-ROW
Part # 68/800M
BDI # 24665353
Features
Enclosure:
Open
Outer Race Width - Millimeter:
82
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/750M
Description
68/750M DEEP GROOVE BALL BEARING ; 750MM BOREX920MM ODX78MM W 1-ROW
Part # 68/750M
BDI # 24665352
Features
Enclosure:
Open
Outer Race Width - Millimeter:
78
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
36.22
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
29496M
Description
29496M SPHERICAL THRUST ROLLER BEARING ; 480MM BOREX850MM ODX224MM W
Part # 29496M
BDI # 19372073
Features
Height - Millimeter:
224
Bore 1 - Inch:
18.898
Height - Inch:
8.819
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
33.465
Other Features:
Single Row | Heavy Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Brass
Rolling Element:
Spherical Roller Bearing
68/670M
Description
68/670M DEEP GROOVE BALL BEARING ; 670MM BOREX820MM ODX69MM W 1-ROW
Part # 68/670M
BDI # 24665885
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
68/670MC3
Description
68/670MC3 DEEP GROOVE BALL BEARING ; 670MM BOREX820MM ODX69MM W 1-ROW
Part # 68/670MC3
BDI # 24665886
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No