230/950CAMKC3P55W507
Description
230/950CAMKC3P55W507 SPHERICAL RLR BRG ; 950MM BOREX1360MM ODX300MM W 2-ROW
Part # 230/950CAMKC3P55W507
BDI # 21735866
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NU39/1060G4KCCG550-B
Description
NU39/1060G4KCCG550-B, CYLINDRICAL ROLLER BEARING, METRIC (SMARTCATALOG)
Part # NU39/1060G4KCCG550-B
BDI # 25264490
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
55.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
68/1060ME
Description
68/1060ME, SINGLE ROW DEEP GROOVE BALL BEARING (SMARTCATALOG)
Part # 68/1060ME
BDI # 25264691
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
230/950CAME4
Description
230/950CAME4 SPHERICAL ROLLER BEARING ; POR 950MM BOREX1360MM ODX300MM W 2-ROW
Part # 230/950CAME4
BDI # 1184467
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/950CAMKE9P55
Description
230/950CAMKE9P55 SPHERICAL RLR BEARING ; POR 950MM BOREX1360MM ODX300MM W 2-ROW
Part # 230/950CAMKE9P55
BDI # 24666218
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
53.543
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing