6022C3
Description
6022C3 DEEP GROOVE BALL BEARING ; 110MM BOREX170MM ODX28MM W 1-ROW
Part # 6022C3
BDI # 17757809
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7221BMG
Description
7221BMG ANGULAR CONTACT BALL BEARING ; 105MM BOREX190MM ODX36MM W 1-ROW
Part # 7221BMG
BDI # 1187691
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254221
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU219EMC3
Description
NU219EMC3 CYLINDRICAL ROLLER BEARING ; 95MM BOREX170MM ODX32MM W 1-ROW
Part # NU219EMC3
BDI # 17760952
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
6218C3
Description
6218C3 DEEP GROOVE BALL BEARING ; 90MM BOREX160MM ODX30MM W SR OPEN 1-ROW
Part # 6218C3
BDI # 1186620
Features
Enclosure:
Open
Outer Race Width - Millimeter:
30
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5248
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
29322E
Description
29322E SPHERICAL THRUST ROLLER BEARING ; 110MM BOREX190MM ODX48MM W
Part # 29322E
BDI # 1185306
Features
Height - Millimeter:
48
Bore 1 - Inch:
4.331
Height - Inch:
1.89
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Other Features:
Single Row | Medium Duty | Bore 2 dimension may vary between manufacturers
Self Aligning:
Yes
Cage Material:
Steel
Rolling Element:
Spherical Roller Bearing