3313J
Description
3313J ANGULAR CONTACT BALL BEARING ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 3313J
BDI # 17757762
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5313-2RSNRTNC3
Description
5313-2RSNRTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313-2RSNRTNC3
BDI # 1186026
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256714
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313ZZNRTNC3
Description
5313ZZNRTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313ZZNRTNC3
BDI # 1186032
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256718
Cage Material:
Polyamide
Snap Ring:
Yes
Number of Bearings:
1 (Single)
5313-2RSTNC3
Description
5313-2RSTNC3 ANGULAR CONTACT BALL BRG ; 65MM BOREX140MM ODX58.7MM W 2-ROW
Part # 5313-2RSTNC3
BDI # 1186027
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
256719
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
3314MC3
Description
3314MC3 ANGULAR CONTACT BALL BEARING ; 70MM BOREX150MM ODX63.5MM W 2-ROW
Part # 3314MC3
BDI # 17757764
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
32 Degree
Cage Material:
Brass
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)