BSF40100DDUHP2BDT
Description
BSF40100DDUHP2BDT BALL SCREW SUPPORT BRG ; 40MM BOREX100MM ODX68MM W 2-ROW
Part # BSF40100DDUHP2BDT
BDI # 24665491
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSN50110DDUHP2B
Description
BSN50110DDUHP2B BALL SCREW SUPPORT BRG ; 50MM BOREX110MM ODX54MM W 2-ROW
Part # BSN50110DDUHP2B
BDI # 24665478
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF40100DDUHP2B
Description
BSF40100DDUHP2B BALL SCREW SUPPORT BRG ; 40MM BOREX100MM ODX34MM W 2-ROW
Part # BSF40100DDUHP2B
BDI # 24665482
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSN50110DDUHP2BDT
Description
BSN50110DDUHP2BDT BALL SCREW SUPPORT BRG ; 50MM BOREX110MM ODX108MM W
Part # BSN50110DDUHP2BDT
BDI # 24665468
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
4 (1 Quadruplex Set)
Raceway Style:
2 Rib Inner Ring and Outer Ring
BSF50115DDUHP2B
Description
BSF50115DDUHP2B BALL SCREW SUPPORT UNIT ; 115MM ODX34MM W 2-ROW
Part # BSF50115DDUHP2B
BDI # 21967413
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Angular Contact | Ball Screw Support With Flange
Cage Material:
Plastic
Number of Bearings:
2 (1 Pair)
Raceway Style:
2 Rib Inner Ring and Outer Ring