78/530ASUA135P5
Description
78/530ASUA135P5 AC BALL BEARING ; NON RETURNABLE 530MM BX650MM ODX56MM W
Part # 78/530ASUA135P5
BDI # 24665432
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Angular Contact
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
7330B/7330CDBCA50P5
Description
7330B/7330CDBCA50P5 ; ANGULAR CONTACT
Part # 7330B/7330CDBCA50P5
BDI # 18208570
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
6952MC3P5
Description
6952MC3P5 DEEP GROOVE BALL BEARING ; POR 260MM BOREX360MM ODX46MM W 1-ROW
Part # 6952MC3P5
BDI # 24665396
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
7326B/7326CDBCA51P5
Description
7326B/7326CDBCA51P5 ; ANGULAR CONTACT
Part # 7326B/7326CDBCA51P5
BDI # 18208569
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree | 40 Degree
Other Features:
Single Row | Angular Contact
Cage Material:
Steel
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring