24036CSE4C3U22DR
Description
24036CSE4C3U22DR SPHERICAL RLR BEARING ; POR 180MM BOREX280MM ODX100MM W
Part # 24036CSE4C3U22DR
BDI # 24666368
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing