24088CAME4C3
Description
24088CAME4C3 SPHERICAL ROLLER BEARING ; 440MM BOREX650MM ODX212 MM W 2-ROW
Part # 24088CAME4C3
BDI # 17757564
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24180CAME4C3
Description
24180CAME4C3 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX250MM W
Part # 24180CAME4C3
BDI # 20400630
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32088
Description
32088 TAPERED ROLLER BEARING ; LIGHT 440MM BOREX650MM ODX130MM W 1-ROW
Part # 32088
BDI # 24666906
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Bore - Millimeter:
440
Bore - Inch:
17.323
Precision Class:
Standard
Basic Number:
32088
23996CAMKP55W507
Description
23996CAMKP55W507 SPHERICAL RLR BEARING ; 480MM BOREX650MM ODX128MM W
Part # 23996CAMKP55W507
BDI # 21736672
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
R530-1DB+KLR299.1A
Description
R530-1DB-KLR299.1A TAPER ROLLER BEARING ; 530MM BORE 670MM OD 500MM W
Part # R530-1DB+KLR299.1A
BDI # 1193109
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
26.378
Outside Diameter - Millimeter:
670
Bore - Millimeter:
530
Other Features:
2 Single Cone | 2 Single Cup | Back To Back Arrangement | Pressed Steel Cage
Global Part Number GPN:
654223
Assembly Components:
KLR299.1A (1)
Basic Number:
R530-1
Precision Class:
Standard