7322BMPC
Description
7322BMPC ANGULAR CONTACT BALL BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW
Part # 7322BMPC
BDI # 1187854
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254286
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
68/710MC3P6
Description
68/710MC3P6 BALL BEARING ; PRICE ON REQUEST
Part # 68/710MC3P6
BDI # 25264692
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7324BMPC
Description
7324BMPC ANGULAR CONTACT BALL BEARING ; 120MM BOREX260MM ODX55MM W 1-ROW
Part # 7324BMPC
BDI # 1187859
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254288
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
68/560MC3P6
Description
68/560MC3P6, SINGLE ROW DEEP GROOVE BALL BEARING (SMARTCATALOG)
Part # 68/560MC3P6
BDI # 25264448
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Deep Groove | C3 Clearance
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
Features
Enclosure:
2 Metal Shields
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
No
Contact Angle:
0 Degree
Other Features:
Single Row | Deep Groove | C3 Clearance
Cage Material:
Steel
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable