3200B-2ZNRTNC3
Description
3200B-2ZNRTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3200B-2ZNRTNC3
BDI # 17757625
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
Yes
Number of Bearings:
1 (Single)