20TAC47CSUHPN7
Description
20TAC47CSUHPN7 AC BALL BEARING ; BALL SCREW 20MM BOREX47MM ODX15MM W
Part # 20TAC47CSUHPN7
BDI # 1412621
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring