NUP2315ET
Description
NUP2315ET CYLINDRICAL ROLLER BEARING ; 75MM BOREX160MM ODX55MM W 1-ROW
Part # NUP2315ET
BDI # 1192728
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ419M
Description
NJ419M CYLINDRICAL ROLLER BEARING ; 95MM BOREX240MM ODX55MM W 1-ROW
Part # NJ419M
BDI # 20399698
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
22315CAMKE4C4VE
Description
22315CAMKE4C4VE SPHERICAL ROLLER BEARING ; 75MM BOREX160MM ODX55MM W 2-ROW
Part # 22315CAMKE4C4VE
BDI # 1184282
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22315EAKE4
Description
22315EAKE4 SPHERICAL ROLLER BEARING ; 75MM BOREX160MM ODX55MM W 2-ROW
Part # 22315EAKE4
BDI # 1184285
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NJ324EMC4
Description
NJ324EMC4 CYLINDRICAL ROLLER BEARING ; 120MM BOREX260MM ODX55MM W 1-ROW
Part # NJ324EMC4
BDI # 20399632
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No