Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 135

Next

Compare
22320EAW507

COMPARE

22320EAW507

Description
22320EAW507 SPHERICAL ROLLER BEARING ; 100MM BOREX215MM ODX73MM W

NSK

Part # 22320EAW507

BDI # 21734604

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
BSN3072DDUHP2BDT

COMPARE

BSN3072DDUHP2BDT

Description
BSN3072DDUHP2BDT BALL SCREW SUPPORT BRG ; 30MM BOREX72MM ODX76MM W 2-ROW

NSK

Part # BSN3072DDUHP2BDT

BDI # 23597904

Features

Enclosure: 2 Seals
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Flush Ground: No

Contact Angle: 60 Degree
Other Features: Angular Contact | Ball Screw Support With Flange
Cage Material: Plastic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 2 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NU2228W

COMPARE

NU2228W

Description
NU2228W CYLINDRICAL ROLLER BEARING ; 140MM BOREX250MM ODX68MM W 1-ROW

NSK

Part # NU2228W

BDI # 1192388

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24028CAME4

COMPARE

24028CAME4

Description
24028CAME4 SPHERICAL ROLLER BEARING ; 140MM BOREX210MM ODX69MM W

NSK

Part # 24028CAME4

BDI # 1185123

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24026CE4C3

COMPARE

24026CE4C3

Description
24026CE4C3 SPHERICAL ROLLER BEARING ; 130MM BOREX200MM ODX69 MM W

NSK

Part # 24026CE4C3

BDI # 1185121

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.874
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY