23180CAMP55W507
Description
23180CAMP55W507 SPHERICAL ROLLER BEARING ; 400MM BOREX650MM ODX200MM W 2-ROW
Part # 23180CAMP55W507
BDI # 1184856
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23222CAME4C2
Description
23222CAME4C2 SPHERICAL ROLLER BEARING ; 110MM BOREX200MM ODX69.8MM W 2-ROW
Part # 23222CAME4C2
BDI # 24666300
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
2.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/560CAMC3P55W507
Description
230/560CAMC3P55W507 SPHERICAL RLR BRG ; 560MM BOREX820MM ODX195MM W
Part # 230/560CAMC3P55W507
BDI # 21735762
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Other Features:
Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24084CAME4
Description
24084CAME4 SPHERICAL ROLLER BEARING ; 420MM BOREX620MM ODX200MM W
Part # 24084CAME4
BDI # 1185190
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24080CAME4C3
Description
24080CAMC3W507 SPHERICAL ROLLER BEARING ; 400MM BOREX600MM ODX200MM W
Part # 24080CAME4C3
BDI # 1185188
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
23.622
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing