4T-39520
Description
39520 TAPERED RLR BRG CUP ; SGL 4.4375"X0.9375" STL
Part # 39520
BDI # 17142506
Features
Component:
Cup
Width - Millimeter:
23.825
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Outside Diameter - Millimeter:
112.725
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.938
Basic Number:
39520
3211C3
Description
3211C3 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 55MM ID 100MM OD 33.3MM W
Part # 3211C3
BDI # 1201700
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256821
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6407
Description
6407 DEEP GROOVE BALL BEARING ; 35MM ID 100MM OD 25MM W OPEN
Part # 6407
BDI # 1209192
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259090
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6309C3
Description
6309C3 DEEP GROOVE BALL BEARING ; 45MM ID 100MM OD 25MM W OPEN
Part # 6309C3
BDI # 1208407
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
566
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6226LLUC3
Description
6226LLUC3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM W DOUBLE SEALED
Part # 6226LLUC3
BDI # 1207537
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1234
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No