6206LBZ/2AS
Description
6206LBZ/2AS DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W
Part # 6206LBZ/2AS
BDI # 17144450
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206LBZC3/L627
Description
6206LBZC3/L627 DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W SINGLE SEAL
Part # 6206LBZC3/L627
BDI # 17144453
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
WC87503
Description
WC87503 DEEP GROOVE BALL BEARING ; 17MM ID 40MM OD 14.288MM W
Part # WC87503
BDI # 17151599
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
14.3
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No