6206LBZ/2AS
Description
6206LBZ/2AS DEEP GROOVE BALL BEARING ; 30MM ID 62MM OD 16MM W
Part # 6206LBZ/2AS
BDI # 17144450
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Rubber Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
WC87500
Description
WC87500 DEEP GROOVE BALL BEARING ; 10MM ID 30MM OD 12.7MM W
Part # WC87500
BDI # 19089906
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
12.7
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Smaller Inner Ring
Snap Ring:
No
6001LUZC3/5C
Description
6001LUZC3/5C DEEP GROOVE BALL BEARING ; NON RETURNABLE 12MM ID 28MM OD 8MM W
Part # 6001LUZC3/5C
BDI # 17143381
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
8
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6003LBZ/LP03
Description
6003LBZ/LP03 DEEP GROOVE BALL BEARING ; NON RETURNABLE 17MM ID 35MM OD 10MM W
Part # 6003LBZ/LP03
BDI # 1204460
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove | Rubber Seal | Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
TS3-6312LUA1ZV12
Description
TS3-6312LUA1ZV12 DEEP GROOVE BALL BRG ; 60MM ID 130MM OD 31MM W
Part # TS3-6312LUA1ZV12
BDI # 1231778
Features
Enclosure:
1 Metal Shield | 1 Seal
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove | Heat Stabilization Up To 320 Deg F | Low Torque Fluorinated Elastomer Rubber Friction Seal | -30 To 230 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No