6202LU
Description
6202LU DEEP GROOVE BALL BEARING ; 15MM ID 35MM OD 11MM W SINGLE SEALED
Part # 6202LU
BDI # 1206038
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
983
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6008LU
Description
6008LU DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W
Part # 6008LU
BDI # 1204860
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6303LU
Description
6303LU DEEP GROOVE BALL BEARING ; NON RETURNABLE 17MM ID 47MM OD 14MM W
Part # 6303LU
BDI # 1207952
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1019
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6303LUA
Description
6303LUA DEEP GROOVE BALL BEARING ; 17MM ID 47MM OD 14MM W SINGLE SEALED
Part # 6303LUA
BDI # 1207954
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Polyacrylic Rubber Friction Seal | -15 To 150 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
8506
Description
8506 RADIAL BALL BEARING ; 30MM ID 62MM OD 20MM W SINGLE SEALED
Part # 8506
BDI # 1213700
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | Felt Seal | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No