SC0228LLUNRC3
Description
SC0228LLUNRC3 RADIAL BALL BEARING ; 5/8" BORE 1-3/8" OD 0.437" WD SR 2 SEAL
Part # SC0228LLUNRC3
BDI # 1229241
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11.112
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.375
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6008LLBNR
Description
6008LLBNR DEEP GROOVE BALL BEARING ; 40MM ID 68MM OD 15MM W DOUBLE SEALED
Part # 6008LLBNR
BDI # 17143586
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
433
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6211LLBNR
Description
6211LLBNR DEEP GROOVE BALL BEARING ; 55MM ID 100MM OD 21MM W
Part # 6211LLBNR
BDI # 17144627
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
588
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6203LLUNR/15.875
Description
6203LLUNR/15.875 DEEP GROOVE BALL BRG ; NON RETURNABLE 15.8MM ID 40MM OD 12MM W
Part # 6203LLUNR/15.875
BDI # 1206207
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
1.575
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1003
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6201LLUNR
Description
6201LLUNR DEEP GROOVE BALL BEARING ; 12MM ID 32MM OD 10MM W DOUBLE SEALED
Part # 6201LLUNR
BDI # 1205923
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258755
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes