MLE71910CVDUJ84S
Description
MLE71910CVDUJ84S ANGULAR CONT BALL BRG ; 50MMX72MMX24MM
Part # MLE71910CVDUJ84S
BDI # 1223603
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
17 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
DF0109LL
Description
DF0109LL ANGULAR CONTACT BALL BEARING ; 12.7MM ID 38.2MM OD
Part # DF0109LL
BDI # 24540073
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
5303EEG15
Description
5303EEG15 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW
Part # 5303EEG15
BDI # 1203782
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
5204CLLU
Description
5204CLLU ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 20MM ID 47MM OD 20.6MM W
Part # 5204CLLU
BDI # 1203585
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Nitrile Friction Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
MLE71908HVDUJ74S
Description
MLE71908HVDUJ74S ANGULAR CONT BALL BRG ; NON RETURNABLE 40MMX62MMX24MM
Part # MLE71908HVDUJ74S
BDI # 1223589
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision | 52100 Vacuum Degassed Ball | High Speed
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring