NUTR207X
Description
NUTR207X TRACK RLR BRG ; NON RETURNABLE 35MMX72MMX29MM
Part # NUTR207X
BDI # 1227890
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
35
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Metal Shielded
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Full Complement | Screwdriver Slot
NUTR306
Description
NUTR306 TRACK ROLR BRG ; NON RETURNABLE 30MMX72MMX29MM
Part # NUTR306
BDI # 1227910
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Rolling Element:
Cylindrical Roller Bearing - Double Row
NUTR306X
Description
NUTR306X TRACK RLR BRG ; NON RETURNABLE 30MMX72MMX29MM
Part # NUTR306X
BDI # 1227912
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Rolling Element:
Cylindrical Roller Bearing - Double Row
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
35
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Rolling Element:
Cylindrical Roller Bearing - Double Row