231/600BL1W33C3
Description
231/600BL1W33C3 SPHERICAL ROLLER BRG (SMARTCATALOG)
Part # 231/600BL1W33C3
BDI # 25265155
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Bronze
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Outside Diameter - Millimeter:
980
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NKZ30X75X308-30
Description
NKZ30X75X308-30 NEEDLE ROLLER BRG (SMARTCATALOG)
Part # NKZ30X75X308-30
BDI # 25267105
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Retainer:
Yes
Separable:
No
Other Features:
Outer Ring with 2 Retaining Rings | Increased Load Capacity | Steel Cage
Self Aligning:
No
5E-24192K30V3
Description
5E-24192K30V3 ; POR LARGE BORE SPHERICAL BEARING
Part # 5E-24192K30V3
BDI # 17142969
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
29.921
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
5E-240/670BK30V1
Description
5E-240/670BK30V1 ; POR LARGE BORE SPHERICAL BEARING
Part # 5E-240/670BK30V1
BDI # 17142968
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
E-241/500EMK30W33C3
Description
E-241/500EMK30W33C3 ; POR ROLLER BEARING
Part # E-241/500EMK30W33C3
BDI # 25143615
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
32.677
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing