562030/GNP4
Description
562030/GNP4 ANG CONT THRUST BALL BRG ; 150MMX225MMX90MM
Part # 562030/GNP4
BDI # 1204025
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
562026M/GNP5
Description
562026M/GNP5 ANG CONT THRUST BALL BRG ; 134MMX200MMX84MM
Part # 562026M/GNP5
BDI # 1204023
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Large Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
7340B
Description
7340B ANGULAR CONTACT BALL BEARING ; 200MM ID 420MM OD 80MM W
Part # 7340B
BDI # 1213384
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
253981
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
742032/GNP4
Description
742032/GNP4 ANGULAR CONTACT BALL BEARING ; NON RETURNABLE DOUBLE ROW
Part # 742032/GNP4
BDI # 1213418
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Flush Ground:
Yes
Contact Angle:
45 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
562026/GNP4
Description
562026/GNP4 ANG CONT THRUST BALL BRG ; 130MMX200MMX84MM
Part # 562026/GNP4
BDI # 1204021
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable