7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7MC3-6322C3
Description
7MC3-6322C3 DEEP GROOVE BALL BRG ; 110MMX240MMX50MM
Part # 7MC3-6322C3
BDI # 21518882
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Ceramic Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Rolling Element
Snap Ring:
No
6226L1C3
Description
6226L1C3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM W
Part # 6226L1C3
BDI # 1207535
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265689
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
8.875
Outside Diameter - Millimeter:
225.425
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
46720
22226EMW33C3
Description
22226EMW33C3 SPHR RLR BRG ; 130MMX230MMX64MM RND BORE
Part # 22226EMW33C3
BDI # 1198559
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing