7322BL1BG
Description
7322BL1BG ANGULAR CONTACT BALL BEARING ; 110MM ID 240MM OD 50MM W OPEN
Part # 7322BL1BG
BDI # 1213363
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
253990
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6226L1C3
Description
6226L1C3 DEEP GROOVE BALL BEARING ; 130MM ID 230MM OD 40MM W
Part # 6226L1C3
BDI # 1207535
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265689
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
7MC3-6322C3
Description
7MC3-6322C3 DEEP GROOVE BALL BRG ; 110MMX240MMX50MM
Part # 7MC3-6322C3
BDI # 21518882
Features
Enclosure:
Open
Outer Race Width - Millimeter:
50
Other Features:
Ceramic Rolling Element
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
Ceramic Rolling Element
Snap Ring:
No
6228LLU
Description
6228LLU DEEP GROOVE BALL BEARING ; 140MM ID 250MM OD 42MM W
Part # 6228LLU
BDI # 1207550
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
42
Other Features:
Deep Groove | Double Lip Friction Nitrile Rubber Seal | -20 To 120 Deg C
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6321ZC3
Description
6321ZC3 DEEP GROOVE BALL BEARING ; 105MM ID 225MM OD 49MM W
Part # 6321ZC3
BDI # 1208997
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
49
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
891
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No