N1017AKP4V2
Description
N1017AKP4V2 CYL RLR BRG ; NON RETURNABLE 85MMX130MMX22MM
Part # N1017AKP4V2
BDI # 1224188
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
566421
Number of Rows of Rollers:
Single Row
N1016KD1C1NAP4
Description
N1016KD1C1NAP4 CYL RLR BRG ; NON RETURNABLE 80MMX125MMX22MM
Part # N1016KD1C1NAP4
BDI # 1224187
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NN3024KC1NAP4
Description
NN3024KC1NAP4 CYL RLR BRG ; 120MMX180MMX46MM TAPRD BORE
Part # NN3024KC1NAP4
BDI # 1226125
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453582
Number of Rows of Rollers:
Double Row
NN3032KC1NAP4
Description
NN3032KC1NAP4 CYL RLR BRG ; 160MMX240MMX60MM
Part # NN3032KC1NAP4
BDI # 1226148
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453592
Number of Rows of Rollers:
Double Row
NN3030KC1NAP4
Description
NN3030KC1NAP4 CYL RLR BRG ; 150MMX225MMX56MM TAPRD BORE
Part # NN3030KC1NAP4
BDI # 1226145
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Precision Bearing
Global Part Number GPN:
453589
Number of Rows of Rollers:
Double Row