LM961511
Description
LM961511 TAPERED RLR BRG CUP ; SGL 17.996"X1.875" STL
Part # LM961511
BDI # 1222237
Features
Component:
Cup
Width - Millimeter:
47.625
Inch - Metric:
Inch
Outside Diameter - Inch:
17.996
Outside Diameter - Millimeter:
457.098
Other Features:
Light Medium Duty
Global Part Number GPN:
644363
Precision Class:
Standard
Width - Inch:
1.875
Basic Number:
LM961511
Features
Component:
Cup
Width - Millimeter:
39.688
Inch - Metric:
Inch
Outside Diameter - Inch:
17.5
Outside Diameter - Millimeter:
444.5
Precision Class:
Standard
Width - Inch:
1.563
Basic Number:
291750
23056EMKW33C3
Description
23056EMKW33C3 SPHR RLR BRG ; 280MMX420MMX106MM
Part # 23056EMKW33C3
BDI # 1199677
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22338EMKW33C3
Description
22338EMKW33C3 SPHR RLR BRG ; 190MMX400MMX132MM
Part # 22338EMKW33C3
BDI # 17140412
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
L860010
Description
L860010 TAPERED RLR BRG CUP ; SGL 16.375"X1.375" STL
Part # L860010
BDI # 1221993
Features
Component:
Cup
Width - Millimeter:
34.925
Inch - Metric:
Inch
Outside Diameter - Inch:
16.375
Outside Diameter - Millimeter:
415.925
Other Features:
Light Duty
Global Part Number GPN:
644629
Precision Class:
Standard
Width - Inch:
1.375
Basic Number:
L860010