MA1211EL
Description
MA1211EL CYLINDRICAL ROLLER BEARING ; 55 MM ID X 100 MM OD X 21 MM W OPEN
Part # MA1211EL
BDI # 17147997
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452563
Number of Rows of Rollers:
Single Row
5308
Description
5308 ANGULAR CONTACT BALL BEARING ; DOUBLE ROW 40MM ID 90MM OD 36.5MM W OPEN
Part # 5308
BDI # 1203840
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256987
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cup
Width - Millimeter:
13.487
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.531
Basic Number:
18620
Features
Component:
Cup
Width - Millimeter:
17.475
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Outside Diameter - Millimeter:
79.375
Other Features:
Carburized Steel Case
Precision Class:
Standard
Width - Inch:
0.688
Basic Number:
43312
Features
Component:
Cup
Width - Millimeter:
19.05
Inch - Metric:
Inch
Outside Diameter - Inch:
3
Outside Diameter - Millimeter:
76.2
Other Features:
Hardened Steel Case
Precision Class:
Standard
Width - Inch:
0.75
Basic Number:
2720