Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 3

Next

Compare
KRU72LL

COMPARE

KRU72LL

Description
KRU72LL CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W

NTN

Part # KRU72LL

BDI # 1221732

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
NUTR207X

COMPARE

NUTR207X

Description
NUTR207X TRACK RLR BRG ; NON RETURNABLE 35MMX72MMX29MM

NTN

Part # NUTR207X

BDI # 1227890

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Cylindrical Roller Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
KR72LL

COMPARE

KR72LL

Description
KR72LL CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W

NTN

Part # KR72LL

BDI # 1221695

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR72LLD0H/LP03

COMPARE

KR72LLD0H/LP03

Description
KR72LLD0H/LP03 CAM FOLLOWER BRG ; 72MM OD 30.5MM ROLLER W

NTN

Part # KR72LLD0H/LP03

BDI # 1221696

Features

Roller Width - Inch: 1.142
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Other Features: Without Oil Hole

Price Inventory : Available to order
Loading Price
QTY
NATV35LL

COMPARE

NATV35LL

Description
NATV35LL TRACK RLR BRG ; NON RETURNABLE 35MMX72MMX29MM

NTN

Part # NATV35LL

BDI # 17148799

Features

Roller Width - Inch: 1.102
Roller Width - Millimeter: 28
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Bore - Millimeter: 35
Roller Diameter - Millimeter: 72
Roller Diameter - Inch: 2.835
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY