Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

INDICATES Contract Pricing

Page 1 of 2

Next

Compare
KRV47XLL

COMPARE

KRV47XLL

Description
KRV47XLL CAM FOLLOWER BEARING ; 47 MM OD

NTN

Part # KRV47XLL

BDI # 1221829

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR47XLL

COMPARE

KR47XLL

Description
KR47XLL CAM FOLLOWER BEARING

NTN

Part # KR47XLL

BDI # 1221668

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KRVT47LL

COMPARE

KRVT47LL

Description
KRVT47LL CAM FOLLOWER BEARING

NTN

Part # KRVT47LL

BDI # 1221859

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
KR47LLH

COMPARE

KR47LLH

Description
KR47LLH CAM FOLLOWER BRG ; CROWNED 47MM OD

NTN

Part # KR47LLH

BDI # 1221667

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged

Price Inventory : Available to order
Loading Price
QTY
KR47LL

COMPARE

KR47LL

Description
KR47LL CAM FOLLOWER BRG ; 47MM OD 25.5MM ROLLER W

NTN

Part # KR47LL

BDI # 1221666

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY