Features
Roller Width - Inch:
0.622
Roller Width - Millimeter:
15.8
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Caged | Without Inner Ring
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.433
Roller Width - Millimeter:
11
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
6
Roller Diameter - Millimeter:
19
Roller Diameter - Inch:
0.748
Rolling Element:
Needle Bearing
NA2205LL
Description
NA2205LL NEEDLE ROLLER BEARING ; NON RETURNABLE YOKE W/IR DOUBLE SEALED
Part # NA2205LL
BDI # 1224502
Features
Roller Width - Inch:
0.701
Roller Width - Millimeter:
17.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
25
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
0.787
Thread Size:
M18 X 1.5
Stud Diameter - Inch:
0.709
Stud Diameter - Millimeter:
18
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
40
Roller Diameter - Inch:
1.575
Other Features:
Screwdriver Slot
NA2206LL
Description
NA2206LL NEEDLE ROLLER BEARING ; YOKE W/IR DOUBLE SEALED
Part # NA2206LL
BDI # 1224503
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing