7310BG
Description
7310BG ANGULAR CONTACT BALL BEARING ; 50MM ID 110MM OD 27MM W OPEN
Part # 7310BG
BDI # 1213264
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
254031
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
7216BL1BG
Description
7216BL1BG ANGULAR CONTACT BALL BRG ; 80MM ID 140MM OD 26MM W
Part # 7216BL1BG
BDI # 21586299
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
MR1310EX
Description
MR1310EX CYLINDRICAL ROLLER BEARING ; 50 MM ID X 110 MM OD
Part # MR1310EX
BDI # 1223786
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452828
Number of Rows of Rollers:
Single Row
MA5207EL
Description
MA5207EL CYLINDRICAL ROLLER BEARING ; 35 MM ID X 72 MM OD X 26.988 MM W OPEN
Part # MA5207EL
BDI # 17148429
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
452643
Number of Rows of Rollers:
Single Row
Features
Component:
Cone
Width - Millimeter:
25.4
Inch - Metric:
Inch
Bore - Millimeter:
44.45
Bore - Inch:
1.75
Other Features:
Sheet Metal Cage | Hardened Steel Case
Precision Class:
Standard
Width - Inch:
1
Basic Number:
25580