CCF 3-1/2 SB
Description
CCF 3-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS
Part # 0009202800
BDI # 25992355
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
CF 3-1/2 SB
Description
CF 3-1/2 SB NEEDLE CAM FOLLOWER BEARING ; HEX DRIVE W/ SEALS
Part # 0009212200
BDI # 25992018
Features
Roller Width - Inch:
2
Thread Size:
1-3/8-12
Stud Diameter - Inch:
1.375
Stud Diameter - Millimeter:
34.925
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
PLR-3-1/2
Description
PLR-3-1/2 PLAIN LOAD RUNNER ; 3-1/2" ROLLER DIA 2" ROLLER WIDTH
Part # 0009524800
BDI # 737255
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239403
PLRE-3-1/2
Description
PLRE-3-1/2 PLAIN LOAD RUNNER ; FLAT SEALED 3.5" RLR DIA 2" RLR WD
Part # 0009588800
BDI # 737277
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239423
CFH 3-1/2 SB
Description
CFH 3-1/2 SB LOAD RUNNER, HEX/HD/SEALED (SMARTCATALOG)
Part # 0009218700
BDI # 25991987
Features
Roller Width - Inch:
2
Thread Size:
1-3/4-12
Stud Diameter - Inch:
2
Stud Diameter - Millimeter:
50.8
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals