HPV-40
Description
HPV-40 LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH
Part # 0009564800
BDI # 737156
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239362
Features
Roller Width - Inch:
0.866
Roller Width - Millimeter:
22
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
589195
HPVE-40
Description
HPVE-40 LOAD RUNNER ; STUD 2.362IN DIA V GROOVE SURFACE STUD
Part # 0009595100
BDI # 737175
Features
Roller Width - Inch:
1.299
Thread Size:
M14 X 2
Stud Diameter - Inch:
0.551
Stud Diameter - Millimeter:
14
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
60
Roller Diameter - Inch:
2.362
Global Part Number GPN:
239370