FLR-3
Description
FLR-3 FLANGED LOAD RUNNER ; 3" ROLLER DIA 2" ROLLER WIDTH
Part # 0009552000
BDI # 737004
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239236
PLR-3
Description
PLR-3 PLAIN LOAD RUNNER ; 3" ROLLER DIA 2" ROLLER WIDTH
Part # 0009520000
BDI # 737253
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239402
CCFE 3 SB
Description
CCFE 3 SB LOAD RUNNER, HEX/CROWN/ECCENTRIC/SEAL (SMARTCATALOG)
Part # 0009204400
BDI # 25968787
Features
Roller Width - Inch:
1.75
Thread Size:
1 1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Other Features:
High Alloy Steel Tread
Global Part Number GPN:
239263
CCFH 3 SB
Description
CCFH 3 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # 0009206000
BDI # 25992414
Features
Roller Width - Inch:
1.749
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals