Features
Roller Width - Inch:
1.988
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
140
Roller Diameter - Inch:
5.512
Global Part Number GPN:
239366
Features
Roller Width - Inch:
2.047
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
85
Roller Diameter - Inch:
3.346
Global Part Number GPN:
239322
HPCE-100
Description
HPCE-100 LOAD RUNNER ; 100MM ROLLER DIA 52MM ROLLER WIDTH
Part # 0009584600
BDI # 737105
Features
Roller Width - Inch:
2.047
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
100
Roller Diameter - Inch:
3.937
Global Part Number GPN:
239306
HPJ-72
Description
HPJ-72 LOAD RUNNER ; 72MM ROLLER DIA 44MM ROLLER WIDTH
Part # 0009542200
BDI # 737119
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Global Part Number GPN:
239340
HPJ-62-2
Description
HPJ-62-2 LOAD RUNNER ; 62MM ROLLER DIA 44MM ROLLER WIDTH
Part # 0009541800
BDI # 737118
Features
Roller Width - Inch:
1.732
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Global Part Number GPN:
239339